Learn More
Description
- Pre-cleaned glass slide with ground edges
- Size: 25 x 77 mm (1 x 3 in.)
- Professionally stained samples for best visualization
- Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
- Shows characteristic structures of plant cells including nuclei and chloroplasts
Specifications
Specifications
| Biosafety Level | 1 |
| Concentration | 10% |
| Classification | Protists |
| Material | Glass |
| Mounting Type | Whole Mount |
| Quantity | 1 Ea. |
| Specimen Type | Ulva Thallus |
| Size | 25 x 77 mm (1 x 3 in.) |
| Slide Type | Prepared Slide |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
