Learn More
Description
- 30 x 30in.
- Includes: Leak diverter tarp, hose, hanging hook
- Keeps rain and snow from coming inside
- All-in-one tarp kit hangs from a single point near the leak - just hang the hook, pull off the cover and connect the included hose
- Heavy-duty vinyl-coated tarp resists punctures, UV and mildew and lasts multiple deployments
- Pinched corners create a funnel to channel liquids to a drain or collection container without overflowing or sagging, engineered with leak-proof seams and connections
- Brass grommets resist tearing and make installation easy, multiple hanging points add stability and preserve funnel shape
- Extra-large drain opening and debris cage prevents clogs from crumbled ceiling tiles, drywall and roofing material
- 3/4 in. drain fitting accepts longer hoses
- Flow rate of 3.33 gal./min. when used with a 1/2 in. ID hose
- Collection container not included
Specifications
Specifications
| Color | Clear |
| Material | Polyester-blended PVC |
| Type | Roof Leak Diverter Tarp |
| Includes | Hanging Hook |
| Length (English) | 30 in. |
| Length (Metric) | 76 cm |
| Width (English) | 30 in. |
| Width (Metric) | 76 cm |
| Weight (English) | 4 lb. |
| Weight (Metric) | 1.8 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
