Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Unassembled 4mL Screw Thread Vial Convenience Kits

Catalog No. 0337528H
Change view
Click to view available options
Closure Material:
Polypropylene
Color:
Amber
Clear
Septum:
PTFE/Silicone
Red PTFE/White Silicone
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Material Color Septum
03-375-28H Polypropylene Amber Red PTFE/White Silicone
03-375-28A Polypropylene Clear PTFE/Silicone
03-375-28K Polypropylene Amber Red PTFE/White Silicone
03-376-466 Polypropylene Clear PTFE/Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-375-28H Supplier Thermo Scientific™ Supplier No. C401588AW

Choose convenient, unassembled screw thread vial kits, featuring caps with pre-assembled septa.

Thermo Scientific™ National Unassembled 4mL Screw Thread Vial Convenience Kits include vials and caps with pre-assembled septa.

  • All items remain handy and dust-free
  • Caps with pre-inserted septa are not attached to vials—packaged in polybags

Includes:

100 vials and 100 caps with pre-assembled septa

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Diameter (Metric) Inner 15 mm
Color Amber
Material Glass, PTFE, Silicone
Pre-slit No
Volume (Metric) 4 mL
Septum Red PTFE/White Silicone
Includes Vial: C4015-2W, Closure: C4015-75A
No. per Pack 100
Volume (Metric) Total 4 mL
Closure Material Polypropylene
Closure Type Screw Cap, Open Top, 8.5 mm hole
Closure Size 13-425
Marking Spot Yes
Septa Size (Metric) 13-425 mm
Height (Metric) 45 mm
Product Type Unassembled Screw Vial Convenience Kit
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.