Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Unbreakable Mirrors
SCI_ED

Catalog No. p-2368959 Shop All Industrial Fiber Optics Inc Products
Change view
Click to view available options
Length (Metric):
7.62 cm
17.78 cm
Width (Metric):
6.35 cm
12.7 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
S63193 7.62 cm 6.35 cm
S63194 17.78 cm 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S63193 Supplier Industrial Fiber Optics Inc Supplier No. IFAM1

Acrylic mirrors that will not break.

  • Substrate is acrylic with an aluminum coating for the reflecting surface
  • Mirrors are rear-surfaced

Specifications

Product Type Unbreakable Mirror
For Use With (Application) Optical experiments
Quantity Each
Dimensions (L x W) 3 x 6.35 cm (7.62 x 2.5 in.)
Length (English) 3 in.
Length (Metric) 7.62 cm
Width (English) 2.5 in.
Width (Metric) 6.35 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.