Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety™ Unifocal Arizona Rx Lens
Unifocal lens option for prescription safety glasses.
Specifications
Lens Coating | Uncoated |
---|---|
Lens Type | Single Vision |
Product Type | Prescription Lens |
Disposable | Reusable |
Autoclavable | Not Autoclavable |
Catalog Number | Mfr. No. | Lens Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Material | Price | Quantity & Availability | |||||
18-072-152
|
Bollé Safety™
CRU1 |
CR39 | N/A | N/A | N/A | ||||
18-072-171
|
Bollé Safety™
PCU1 |
Polycarbonate | N/A | N/A | N/A | ||||
18-072-190
|
Bollé Safety™
PXLUNIST01 |
Trivex | N/A | N/A | N/A | ||||
Description
- For use with prescription frames
Specifications
Uncoated | |
Prescription Lens | |
Not Autoclavable |
Single Vision | |
Reusable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title