Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety™ Unifocal Photochromic Trivex Rx Lens
Prescription lens option for safety glasses.
Specifications
Lens Coating | Uncoated |
---|---|
Lens Type | Single Vision Photochromatic |
Product Type | Prescription Lens |
Disposable | Reusable |
Lens Material | Plastic |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
18-072-194
|
Bollé Safety™
PXLUNIST02 |
Brown | N/A | N/A | N/A | ||||
18-072-195
|
Bollé Safety™
PXLUNIST03 |
Gray | N/A | N/A | N/A | ||||
Description
- Lenses made of plastic
- Available in multiple colors
Specifications
Uncoated | |
Prescription Lens | |
Plastic |
Single Vision Photochromatic | |
Reusable | |
Not Autoclavable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title