Learn More
PIP™ Uniform Technology™ Reusable Disctek 2.5 ISO 4 (Class 10) Cleanroom Coverall
Shop All Protective Industrial Products Inc. ProductsDescription
- Uniform Technology™ Disctek 2.5 ISO 4 (Class 10) Cleanroom Coverall
- Disctek 2.5 Fabric - 96% Polyester / 4% Carbon Military collar for a clean look
- Raglan sleeves for more movement
- Color coded hang loop
- Coil zipper
- Snaps at top of zipper
- Knit cuff
- Snaps at leg hem
- Meets standards required for use in ISO 4 (Class 10) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Medium |
| Gender | Unisex |
| Material | Polyester, Carbon |
| Color | White |
| Disposable | Reusable |
| Ankle Style | Snap |
| Cuff Style | Knit |
| Neck Style | Collared |
| Closure Type | Front Zipper with Neck Snaps |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.