Learn More
Protective Industrial Products Uniform Technology™ Sitewear Bottom ESD Microdenier
Shop All Protective Industrial Products Inc. ProductsDescription
- Reusable Sitewear Bottom: 1 inch elastic waist and combination 3/8 inch elastic and snap adjustment at leg hems, color coded loop
- ESD Microdenier 99% Polyester 1% Carbon
Specifications
Specifications
| Size | Large |
| Product Type | Sitewear Pant |
| Gender | Unisex |
| Material | Polyester, Carbon |
| Color | Navy |
| Ankle Style | Elastic |
| Seam Type | Serged |
| No. of Pockets | None |
| Disposable | Reusable |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.