Learn More
Protective Industrial Products Uniform Technology™ Sitewear Top ESD Microdenier
Shop All Protective Industrial Products Inc. ProductsDescription
- Reusable Sitewear Top long raglan sleeve, placket front with interfacing, knit cuffs, bound neck, slits at bottom of side seams.
- ESD Microdenier 99% Polyester 1% Carbon
Specifications
Specifications
| Size | 5X-Large |
| Gender | Unisex |
| Material | Polyester, Carbon |
| Color | Navy |
| Neck Style | Gripper |
| Seam Type | Serged |
| Sleeve Style | Raglan Sleeve |
| Disposable | Reusable |
| Latex Free | Yes |
| No. of Pockets | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.