Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Uniguard™ Direct-Connection Guard Cartridge Holders

Catalog No. 85200 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
1 mm I.D. Guard Columns
2.1 to 3 mm I.D. Guard Columns
4.6 mm I.D. Guard Columns
Waters Columns Replacement Tips
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
85200 2.1 to 3 mm I.D. Guard Columns
85000 4.6 mm I.D. Guard Columns
03-052-393 Waters Columns Replacement Tips
85100 1 mm I.D. Guard Columns
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 85200 Supplier Thermo Scientific™ Supplier No. 85200
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eliminate the requirement for extra fittings with Thermo Scientific™ Uniguard Direct-Connection Guard Cartridge Holders.

Eliminate the requirement for extra fittings using Thermo Scientific™ Uniguard Direct-Connection Guard Cartridge Holders. They are reusable, stainless-steel guard cartridge holders that attach directly to the analytical column inlet.

  • With PEEK 0.0625in. male outlet that fits many columns
  • 0.0625in. female inlet tip can be used with various standard fittings

Ordering Information:

Other column dimensions are available. Please call your Customer Service Representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Description Guard Cartridge Holder for 2.1 to 3 mm I.D. Guard Columns
For Use With (Equipment) 2.1 to 3 mm I.D. Guard Columns
Product Type Cartridge Holder
Quantity Each

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.