Learn More
Description
Unimax 1010
- Medium sized model; accepts load capacities of 5 kg
- Shaking orbit of 10 mm performs a gentle motion for sensitive samples and supports culture plates and Erlenmeyer flasks
- Set and continuously adjust the variable speed on the digital display from 30 to 500 rpm
- Suitable for the modular incubator system and is recommended for application which require variable temperature control up to 65°C
- Digital process timer allows for unattended operation and can be set from 1 to 999 minutes
- Acoustic alarm will sound and the operation stops when timing is completed
Unimax 2010
Includes all Unimax 1010 features, plus:
- Large model and accepts a load capacity of 10 kg for high sample throughput
- Shaking orbit of 20 mm performs a gentle motion for sensitive samples and supports culture plates and Erlenmeyer flasks
- Set and continuously adjust the variable speed on the digital display from 20 to 400 rpm
- Increase your sample throughput with the optional multi-tier attachment for a variety of vessel sizes
- Analog process tier allows for unattended operations and can be set from 1 to 120 minutes
- Acoustic alarm will sound and the operation stops when timing is completed
Specifications
Specifications
| Orbit | 20 mm |
| Load Bearing Capacity (Metric) | 5 kg |
| Speed Range | 20 to 400 rpm |
| Electrical Requirements | 115 V, 60 Hz |
| Voltage | 115 V |
| Temperature Range (Metric) | 5°C to 31°C |
| Product Type | Orbital Platform Shaker |
| Temperature Range (English) | 41°F to 87.8°F |
| Length (English) Platform | 15.35 in. |
| Length (Metric) Platform | 390 mm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
