Learn More
United Scientific™ UniSafe™ Narrow Mouth Vented Wash Bottle

Shop All United Scientific Supplies, Inc Products


Description
- These bottles are made of translucent low-density polyethylene
- Solutions can be dispensed easily and uniformly by lightly squeezing the bottle
- The top closure and stem are molded in one piece to prevent against leaking
- The closure is vented which also helps against pressure build-up and leakage
- Industrial quality low density polyethylene (LDPE) bottle
- Polypropylene (PP) closure
- Leakproof one-piece closure design
- Vented closure to prevent pressure build-up
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Translucent |
| Material | LDPE |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Narrow, Threaded |
| Chemical Label | Blank |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 8 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.