Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Unisex Lab Coats with Knit Cuffs PROMO

Catalog No. 19181563S24 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
40.2 in.
40.9 in.
41.7 in.
42.5 in.
43.3 in.
44.1 in.
44.9 in.
45.7 in.
46.5 in.
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Size
19-181-563S24 42.5 in. Large
19-181-560S24 40.2 in. X-Small
19-181-561S24 40.9 in. Small
19-181-562S24 41.7 in. Medium
19-181-564S24 43.3 in. X-Large
19-181-565S24 44.1 in. 2X-Large
19-181-566S24 44.9 in. 3X-Large
19-181-567S24 45.7 in. 4X-Large
19-181-568S24 46.5 in. 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 19-181-563S24
This item is not returnable. View return policy

Knit wrist cuffs of these unisex lab coats provide a comfortable and secure fit.

  • Made of 65/35 polycotton
  • One outside left breast pocket and two outside lower pockets
  • Standard pointed collar
  • Front snap closure
  • Knit cuffs
  • White

Specifications

Product Type General Purpose Lab Coat
Size Large
Gender Unisex
Material Polycotton
Color White
Closure Type Snaps
Cuff Style Knit
Disposable Reusable
Sterility Non-sterile
No. of Pockets 3
Collar Type Standard Pointed
Length (English) 42.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.