Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulwark™ Unisex Navy FR Concealed Snap Front Lab Coats

Catalog No. 17400310 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
X-Small
3X-Large
4X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-400-310 3X-Large
17-400-309 X-Small
17-400-311 4X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-400-310 Supplier Bulwark™ Supplier No. KLL6NV RG 3XL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Flame resistant concealed snap-front lab coat with exterior pockets.

  • FR lab coat is designed for functionality comfort and safety with a CAT 2 arc rating
  • NFPA 2112 compliant
  • Concealed snap front closures, adjustable straps, two chest pockets, and two front hip pockets
  • Primary Closure: Concealed Snap/Gripper
  • Wash Care : Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: Flame resistant, 6 oz. (205 g/m2)
  • Blend: 88% Cotton/ 12% Nylon
  • Collar: Lapel
  • Side vent openings
  • Protection: ATPV Arc Rating: 8.7
  • Loose fit, unisex

Specifications

Product Type Flame-resistant Lab Coat
Size 3X-Large
Gender Unisex
Material FR Cotton, Nylon
Color Navy
Closure Type Snaps
Cuff Style Hemmed
Disposable Reusable
Sterility Non-sterile
Resistance Flame
Style Standard Length
No. of Pockets 4
Arc Flash Rating 8.7 Calories/cm2
Certifications/Compliance NFPA 2112
Autoclavable Not Autoclavable
Construction Sewn
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.