Learn More
Bulwark™ Unisex Royal Blue FR Concealed Snap Front Nomex Lab Coat
Shop All Red Kap Industries ProductsDescription
This flame resistant lab coat is designed for functionality, comfort, and safety with a CAT 1 arc rating and NFPA™ 2112 compliance. It comes equipped with concealed snap front closures for easy donning and doffing, and two chest pockets provides a place for your tools or personal effects.
- Wash Care : Industrial Laundry - Light Soil, Home Wash
- Fabric: Flame resistant, 6 oz. (205 g/m2) Nomex™ IIIA
- Blend: 93% Nomex™ Aramid/ 5% Aramid Fibers / 2% Other Fiber
- Closure: Concealed snap front
- Collar: Lapel collar
- Pocket: Two chest pockets & two front hip pockets
- Concealed snap front closure
- Hemmed sleeve ends with adjustable snaps
- Side vent openings
- Two chest & two front hip pockets
- Protection: ATPV Arc Rating: 5.2
- Country of Origin: Imported, Made in USA Fabric
- Fit Details: Loose Fit
- Gender: Unisex
- Materials: Nomex
Specifications
Specifications
| Product Type | Flame-resistant Lab Coat |
| Size | 3X-Large |
| Gender | Unisex |
| Material | Nomex Aramid, Aramid Fiber, Other |
| Color | Royal Blue |
| Closure Type | Buttons |
| Cuff Style | Hemmed |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Flame |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.