Learn More
Description
- Chest pocket and two lower pockets for convenient storage
- Knit cuffs that keep sleeves from interfering with work
- Extended back coverage
- Primary closure is snap, gripper
- Wash care is industrial laundry for heavy soil and home wash for light soil
- Fabric is 5 oz. performance blend poplin
- 80% Polyester, 20% Combed Cotton
- Wrinkle-resistant finish
- Six gripper closure
- One-piece, lined, notched lapel collar
- Knit wristlet cuffs
- Requires minimum ironing
- No side vent openings
- Unisex, meant to be worn over clothes
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | 2X-Large |
| Gender | Unisex |
| Material | Polyester, Cotton |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.