Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Unisex White Specialized Cuffed Lab Coats with Interior Pocket

Catalog No. 17400231 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-400-231 X-Small
17-400-232 Small
17-400-233 Medium
17-400-234 Large
17-400-235 X-Large
17-400-236 2X-Large
17-400-237 3X-Large
17-400-238 4X-Large
17-400-239 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 17-400-231 Supplier Red Kap™ Supplier No. KP72WH RG XS
Add to Cart
Add to Cart
This item is not returnable. View return policy

Unisex poly cotton specialized lab coat features exterior and interior pockets and knit cuffs.

This lab coat, with two lower pockets and an interior chest pocket, has knit cuffs that keep sleeves from interfering with work.

  • Primary Closure: Snap/Gripper
  • Wash Care : Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 5 oz. Performance Blend Poplin
  • Blend: 80% Polyester / 20% Combed Cotton
  • Finish: Wrinkle Resistant
  • Closure: Six grippers
  • Collar: One-piece, lined, notched lapel
  • Cuff: Knit wristlets - 100% polyester
  • Length: 41.5 in. (based on size medium - back)
  • Pocket: Interior chest pocket, two lower exterior pockets
  • No buttons mean fewer repairs and additional protection
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • Interior chest pocket and two lower pockets provide storage for tools and personal items
  • No side vent openings
  • Knit cuffs provide additional protection
  • Industrial laundry friendly
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Unisex
  • Materials: Poplin, Cotton/Polyester

Specifications

Product Type General Purpose Lab Coat
Size X-Small
Gender Unisex
Material Polyester, Cotton
Color White
Closure Type Snaps
Cuff Style Knit
Disposable Reusable
Sterility Non-sterile
Resistance None
Style Standard Length
No. of Pockets 3
Autoclavable Not Autoclavable
Construction Sewn
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.