Learn More
Description
- Greater comfort- Features Comfort Zone Technology™ designed to reduce pain and enhance patient comfort during sampling
- Peace of Mind-Individually marked lot numbers for complete traceability
- Broad range of sizes to meet different testing requirements
- Permanently retracts to help protect against accidental needle sticks and cross contamination
Specifications
Specifications
| Product Type | Unistik™ Touch Safety Lancet |
| Disposable | Single-use |
| Depth (Metric) | 2.0 mm |
| For Use With (Application) | Capillary Blood Sampling |
| Needle Gauge | 23 G |
| Color | Yellow |
| Flow Type | Medium |
| Sterility | Sterile |
| Style | Contact Activated |
| Packaging Quantity | 200/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
