Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ UniStore™ Carboy, PP, With Spigot
SDP

Catalog No. 01676796 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 L
20 L
50 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-676-796 20 L
01-676-779 10 L
01-676-793 50 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-676-796 Supplier United Scientific™ Supplier No. 35004
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Carboy with stopcock for controlled dispensing of liquids.

UniStore™ carboys are made with premium virgin-grade resins to deliver superior durability, safety, and reliability. These high-performance carboys provide secure, leakproof containment for storing, mixing, and transporting a variety of liquids. Designed for user convenience, these containers feature comfortable handles, large openings, and an easy-to-use spigot for effortless filling and dispensing. Carboys are available in 10 L, 20 L, and 50 L sizes. Virgin-grade resins are available in polypropylene (PP), high-density polyethylene (HDPE), and low-density polyethylene (LDPE).

  • US FDA Compliant, USP Class VI materials
  • TSE/BSE compliant, BPA-free
  • Manufactured in a cleanroom facility
  • Manufacturing facility compliant to ISO 10993 standards
  • Leakproof PP closure design with silicone gasket
  • Laser-printed durable graduations with lot numbers for traceability
  • Stable base and round bottoms for homogenous stirring
  • PP carboys are autoclavable at 121°C
  • Robust integrated shoulder handle for ease of carrying
  • Semi-buttress thread design on bottle/closure prevents over-tightening and prevents leaks
  • Carboys are available in 10 L, 20 L, and 50 L sizes.
  • All sizes are available with and without spigots
  • Carboys are available in PP, HDPE, and LDPE

Specifications

Autoclavable Autoclavable
Capacity (Metric) 20 L
Color White
Material Polypropylene
Mouth Style B83 Thread
Product Type Carboy with Spigot
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.