Learn More
Description
UniStore™ carboys are made with premium virgin-grade resins to deliver superior durability, safety, and reliability. These high-performance carboys provide secure, leakproof containment for storing, mixing, and transporting a variety of liquids. Designed for user convenience, these containers feature comfortable handles, large openings, and an easy-to-use spigot for effortless filling and dispensing. Carboys are available in 10 L, 20 L, and 50 L sizes. Virgin-grade resins are available in polypropylene (PP), high-density polyethylene (HDPE), and low-density polyethylene (LDPE).
- US FDA Compliant, USP Class VI materials
- TSE/BSE compliant, BPA-free
- Manufactured in a cleanroom facility
- Manufacturing facility compliant to ISO 10993 standards
- Leakproof PP closure design with silicone gasket
- Laser-printed durable graduations with lot numbers for traceability
- Stable base and round bottoms for homogenous stirring
- PP carboys are autoclavable at 121°C
- Robust integrated shoulder handle for ease of carrying
- Semi-buttress thread design on bottle/closure prevents over-tightening and prevents leaks
- Carboys are available in 10 L, 20 L, and 50 L sizes.
- All sizes are available with and without spigots
- Carboys are available in PP, HDPE, and LDPE
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 10 L |
| Color | White |
| Material | Polypropylene |
| Mouth Style | B83 Thread |
| Product Type | Carboy with Handle and Screw Cap |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
