Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Unistore™ Sterile Erlenmeyer Flask Vented, PETG
SDPSCI_ED

Catalog No. S02062 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S02062 1000 mL
S02061 125 mL
S02059 250 mL
S02058 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S02062 Supplier United Scientific™ Supplier No. UNERFLSPETG1000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flask ideal for mixing, containing, and storing solutions.

These sterile PETG (polyethylene terephthalate glycol) Erlenmeyer flasks are used for mixing, containing, and storing solutions. PETG flasks are very clear and have easy to read graduation marks. These are shatterproof and are an ideal alternative to glass. Temperature range is -40 to 70°C (-40 to 158°F). These come with a vented cap: 0.20 μm hydrophobic PTFE membrane for continuous gas exchange. Cap material is HDPE. Sealed caps are also available.

  • Temperature range is -40 to 70°C (-40 to 158°F)
  • DNase/RNase free and nonpyrogenic
  • Sterilized by gamma irradiation
  • Leak proof tested
  • Produced in 100K clean room environment

Specifications

Capacity (Metric) 1000 mL
Material PETG
Product Type Erlenmeyer Flask
Autoclavable Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Bottom Shape Flat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.