Learn More
United Scientific Supplies United Scientific™ Air Puck

Shop All United Scientific Supplies, Inc Products


Description
- Hover puck floats on a cushion of air across hard, flat surfaces for hands-on physics demonstrations.
- Soft foam bumper helps protect the puck and surroundings, while a built-in battery-powered fan generates airflow for smooth travel over tile, wood, or linoleum.
- Bright LED lights support engaging demonstrations of velocity, acceleration, momentum, and collision.
- Available in 7 in. size requiring 3 AA batteries and 4 in. size requiring 3 AAA batteries. Batteries are not included. No activity guide is included.
- Floats on a cushion of air across hard, flat surfaces
- Soft foam bumper allows gentle rebounds off barriers
- Available in 7 in. and 4 in. sizes
Specifications
Specifications
| Grade Level | Elementary, Intermediate - Middle School, High School |
| Format | Model |
| Product Type | Air Puck Mini |
| Languages | English |
| Subject | Physics |
Batteries not included. Not intended for carpet or rough surfaces. No activity guide is included.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.