Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies United Scientific™ Earth Globe
SDPSCI_ED

Catalog No. S001377 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric):
14.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S001377 14.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Prop 65
Catalog No. S001377 Supplier United Scientific Supplies Supplier No. EARTHGLB14
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prop 65

Globe has labeled land and water features to help students study world locations rotation and spatial relationships.

  • Diameter 14.2 cm (5.6 in.)
  • Total height 23 cm (9 in.)
  • Rotating base for 360° viewing
  • Curved plastic arc with printed angle measurements for precise positioning

Specifications

Diameter (Metric) 14.2 cm
Diameter (English) 5.6 in.
Product Type Model, Earth Globe
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.