Learn More
United Scientific Supplies United Scientific™ Economy Burette Clamp

Shop All United Scientific Supplies, Inc Products


Description
- Die-cast aluminum construction with gray powder coating
- Black rubber sleeves support firm burette gripping
- Holds burettes up to 30 mm outside diameter
- Fits support rods up to 19 mm diameter
- Available in single and double configurations
Specifications
Specifications
| For Use With (Equipment) | Holds burettes up to 30 mm O.D. |
| Material | Die-cast Aluminum |
| Type | Double Buret Clamp |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.