Learn More
United Scientific Supplies United Scientific™ Equal Mass Slotted Weight Hanger

Shop All United Scientific Supplies, Inc Products


Description
Stainless steel hanging mass set includes nine removable 10 g slotted masses plus a 10 g hanger, providing a maximum total mass of 100 g. The hanger is matched to the mass of each slotted weight for simple, incremental load changes, while engraved nominal mass markings support quick identification during use.
- Ten stainless steel components
- Total mass of 100 g
- Nominal mass engraved on each component
- Central hole keeps slotted masses securely seated on the hanger
- Supports experiments requiring equal mass changes or stepwise loading
Specifications
Specifications
| Product Type | Hanger |
| Material | Stainless Steel |
| Weight (Metric) | 100 g |
| Includes | Nine removable 10 g slotted masses and 10 g hanger |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.