Learn More
United Scientific Supplies United Scientific™ Faraday Cage

Shop All United Scientific Supplies, Inc Products


Description
- 10.5 in. tall and 4.5 in. wide
- Fits standard flask-form electroscopes
- Includes activity guide
- Material: Molded Plastic
Specifications
Specifications
| Color | Black |
| Electrical Requirements | Reusable |
| Includes | Activity Guide |
| Material | Plastic |
| Length (English) | 10.5 in |
| Product Type | Electrostatics Lab |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.