Learn More
United Scientific Supplies United Scientific™ Folding Magnifer, Large

Shop All United Scientific Supplies, Inc Products


Description
- Large magnifier features plastic frame with double lenses, each 38 mm (1.5 in.) in diameter
- Each lens provides 5x magnification, for total of 10x
- Lens diameter: 38 mm
Specifications
Specifications
| Product Type | Magnifying Glass |
| Diameter (Metric) Lens | 38 mm |
| Magnification | 10x |
| Material | Glass, Plastic |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.