Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies United Scientific™ Humidity Probe, Digital Display
SDPSCI_ED

Catalog No. S001403 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Temperature Range (English):
-50°C to 70°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English)
S001403 -50°C to 70°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Prop 65
Catalog No. S001403 Supplier United Scientific Supplies Supplier No. UNHT3PK8
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prop 65

Humidity probe has switchable temperature units and small probe with LCD Display.

Compact digital humidity and temperature monitor fits into small spaces for environmental monitoring. The easy-to-read LCD display shows temperature to one decimal, while the larger display shows relative humidity. Position the device with airflow on the front and back, and allow sensors to adjust before recording a reading.

  • Measures temperature and relative humidity
  • Switchable temperature display between °F and °C
  • Temperature range of -50°C to 70°C
  • Temperature accuracy of ±1°C
  • Humidity measurement range of 10% to 99% relative humidity
  • Relative humidity accuracy of ±5%
  • Display resolution of 1%
  • Humidity sampling period of 10 seconds
  • Measures 0.92 in. diameter by 0.6 in. tall
  • Includes LR44 battery

Specifications

Type Humidity Temperature Probe
Temperature Range (English) -50°C to 70°C
Quantity 8/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.