Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Knife Switch, Screw Posts
SDPSCI_ED

Catalog No. S12877 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Knife Switch, Screw Posts; Type: Single Pole, Single Throw
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S12877 Knife Switch, Screw Posts; Type: Single Pole, Single Throw
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12877 Supplier United Scientific™ Supplier No. KSW001
Add to Cart
Add to Cart

Knife Switch with Screw Posts for low voltage experiments (less than 36 V).

  • Plastic bases.
  • Available with either thumbscrew or spring binding posts.
  • Available in single/double pole, single/double throw combinations.

Specifications

Product Type Knife Switch
For Use With (Equipment) Batteries and wire
Length (English) 4 in.
Length (Metric) 101.6 mm
Material Plastic
Voltage 0/1 V
Description Single Pole, Single Throw
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.