Learn More
United Scientific Supplies United Scientific™ Magnetic Wands

Shop All United Scientific Supplies, Inc Products


Description
Easy-to-hold ABS plastic wands contain a ceramic magnet for classroom magnetic activities. Each wand measures 8 in. long by 1 in. wide and can be used to test which items are attracted to magnets. Sold as a set of six wands in assorted colors or as a set of 24.
- Easy-to-hold ABS plastic wands
- Ceramic magnet encased in plastic
- Measures 8 in. long by 1 in. wide
- Supports simple classroom magnetic activities
- Available as a set of six assorted-color wands or a set of 24
Specifications
Specifications
| Material | Plastic |
| Shape | Bar |
| Grade Level | Elementary, Intermediate - Middle School |
| Product Type | Magnetic Wand Set |
| Dimensions (L x W) | 8 x 1 in. |
| Quantity | 24/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.