Learn More
United Scientific Supplies United Scientific™ Plane Acrylic Mirror Strip

Shop All United Scientific Supplies, Inc Products


Description
- Plane acrylic mirror strip, 4 in. x 4 in. x 3 mm thick
- Material: Acrylic
- Product type: Mirror Strip
Specifications
Specifications
| Material | Acrylic |
| Size | 4 x 4 in. |
| Product Type | Thin Square Mirror |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.