Learn More
United Scientific Supplies United Scientific™ Plane Glass Mirror Strips, 6/Pk.

Shop All United Scientific Supplies, Inc Products


Description
Made from plate glass approximately 2 mm thick with a highly silvered back. All sizes of mirror strips are also available in 0.25 in. thick glass. Call for prices.
- Mirror strips made from plate glass approximately 2 mm thick
- Highly silvered backs
- Available in various sizes
- Ideal for optical experiments, classroom demonstrations, or craft applications
Specifications
Specifications
| Material | Glass |
| Quantity | 6/Pk. |
| Size | 6 x 4 in. |
| Product Type | Thin Square Mirror |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.