Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies United Scientific™ Plane Glass Mirror Strips
SDPSCI_ED

Catalog No. S001378 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Size:
2 x 2 in.
3 x 1 in.
3 x 2 in.
4 x 2 in.
6 x 2 in.
6 x 4 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S001378 6 x 4 in.
S001329 2 x 2 in.
S001330 3 x 1 in.
S001357 3 x 2 in.
S001328 4 x 2 in.
S001344 6 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S001378 Supplier United Scientific Supplies Supplier No. MSG6X4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Plate glass strips with silvered backs are available in multiple sizes for classroom demonstrations.

Made from plate glass approximately 2 mm thick with a highly silvered back. All sizes of mirror strips are also available in 0.25 in. thick glass. Call for prices.

  • Mirror strips made from plate glass approximately 2 mm thick
  • Highly silvered backs
  • Available in various sizes
  • Ideal for optical experiments, classroom demonstrations, or craft applications

Specifications

Material Glass
Size 6 x 4 in.
Product Type Thin Square Mirror
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.