Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies United Scientific™ Plastic Test Tube Rack, 6 Tube
SDP

Catalog No. 01672035 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Shape:
Rectangular, Rounded Corners
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Shape
01-672-035 Rectangular, Rounded Corners
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-672-035 Supplier United Scientific Supplies Supplier No. TTHP01
Add to Cart
Add to Cart

Test tube rack features two 30 mm positions, four 20 mm positions, and six drying pins.

  • Polyethylene rack features two 30 mm positions, four 20 mm positions and six drying pins
  • Sides are fully open for clear viewing
  • Material: Polyethylene
  • Holds: 6 Tubes
  • Positions: 2 x 30 mm; 4 x 20 mm

Specifications

Autoclavable Not Autoclavable
Color Blue
Holds Test Tubes
Material Polyethylene
Positions 6
Shape Rectangular, Rounded Corners
Stackable No
Sterility Non-sterile
Diameter (Metric) Cavity 2 x 30, 4 x 20 mm
Product Type Test Tube Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.