Learn More
United Scientific Supplies United Scientific™ Rake Retractor

Shop All United Scientific Supplies, Inc Products


Description
- Rake retractor constructed from stainless steel
- For dissections
- Stainless steel
- Length: 158.75 mm
Specifications
Specifications
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Length (English) | 6.25 in. |
| Length (Metric) | 158.75 mm |
| Material | Stainless Steel |
| Sterility | Non-sterile |
| Product Type | Rake Retractor |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.