Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Reversible Rack for Microcentrifuge Tube
SDPSCI_ED

Catalog No. p-5186933 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Positions:
80
96
Array:
12 x 8
16 x 5
Length (Metric):
220 mm
240 mm
Width (Metric):
85 mm
150 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Array Length (Metric) Width (Metric)
S13096 96 12 x 8 220 mm 150 mm
S13097 80 16 x 5 240 mm 85 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S13096 Supplier United Scientific Supplies Supplier No. P20206
Only null left
Add to Cart
Add to Cart

Reversible Rack for Microcentrifuge Tube made of polypropylene.

  • Autoclavable
  • Molded-in coding for easy identification of tubes
  • Contains grids on both sides
  • One side holds 1.5 to 2 mL micro centrifuge tubes with extra smaller positions for 0.5 mL tubes
  • Other side holds 0.5 mL micro centrifuge tubes with extra positions for 1.5 to 2 mL micro centrifuge tubes
  • 96 place rack contains 12 x 8 arrays
  • 80 place rack contains 16 x 5 arrays

Specifications

Autoclavable Autoclavable
Color Blue
Holds Microtubes (0.5 and 1.5/2 mL)
Material Polypropylene
Positions 96
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Microcentrifuge Tube
Quantity 6 Pk.
Dimensions (L x W x H) 220 x 150 x 50 mm (8.6 x 5.9 x 1.9 in.)
Length (Metric) 220 mm
Length (English) 8.6 in.
Width (English) 5.9 in.
Height (English) 1.96 in.
Product Type Microcentrifuge Rack
Shelves None
Height (Metric) 50 mm
Array 12 x 8
Width (Metric) 150 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.