Learn More
United Scientific Supplies United Scientific™ Scalpel, Fixed Blade

Shop All United Scientific Supplies, Inc Products


Description
- Scalpel fixed blade
- The characteristic of each blade lends itself to different procedures
- Size: 6.4 in. Overall; 2 in. Blade
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Scalpel |
| Length (English) Blade | 2 in. |
| Length (English) | 6.4 in. |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.