Learn More
United Scientific Supplies United Scientific™ Scissors, Open Shank, 4.25 in.

Shop All United Scientific Supplies, Inc Products


Description
- Open-shank dissecting scissors
- Constructed from stainless steel, these scissors measure 4.25 in. and are autoclavable
- Material: Stainless Steel
- Length: 107.95 mm
Specifications
Specifications
| Blade Material | Stainless Steel |
| Blade Style | Open Shank |
| Color-coded | No |
| Length (English) | 4.25 in. |
| Length (Metric) | 107.95 mm |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
| Color | Silver |
| Sterility | Non-sterile |
| Product Type | Scissors |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.