Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Solar System Model
SDPSCI_ED

Catalog No. S07364 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Includes:
One key
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S07364 One key
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07364 Supplier United Scientific Supplies Supplier No. SLSY01

missing translation for 'validMainframeMsg'

Includes

One key

Ideal for teachers to explain solar system to students.

  • Three-dimensional model
  • Mounted on sturdy base

Order Info

Shipping weight: 3 lb.; Dimensions: 24 x 14 x12 in. (60.96 x 35.56 x 30.48cm)

Specifications

Product Type STEM Kit
Includes One key
Dimensions (L x W x H) 24 x 14 x 11 in. (60.9 x 35.5 x 27.9 cm)
Height (English) 11 in.
Height (Metric) 27.9 cm
Length (English) 24 in.
Length (Metric) 60.9 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.