Learn More
United Scientific Supplies United Scientific™ Spot Plate, 12 Wells

Shop All United Scientific Supplies, Inc Products


Description
- Porcelain construction
- Black finish
- 12 wells
- For qualitative chemical analysis and color or precipitation observations
Specifications
Specifications
| Barcode | No Barcode |
| Array | 3 x 4 |
| Autoclavable | Not Autoclavable |
| Color | Black |
| Disposable | Reusable |
| Product Type | Spot Plate |
| Material | Porcelain |
| No. of Wells | 12 |
| Sterility | Non-sterile |
| Well Shape | Round |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.