Learn More
United Scientific Supplies United Scientific™ Steel Tuning Fork Set

Shop All United Scientific Supplies, Inc Products


Description
- 8 steel tuning forks with chrome plating
- Covers full octave from 256 Hz to 512 Hz
- Frequency and note marked on each handle
- Includes rubber hammer for activation
- Velvet storage case with individual pouches
Specifications
Specifications
| Product Type | Tuning Fork Set |
| Material | Steel |
| Includes | Rubber Hammer, Velvet Storage Case, Individual Pouches |
| Frequency | 256 Hz to 512 Hz |
| Grade Level | Elementary, High School |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.