Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Cobalt Glass Plates
SDPSCI_ED

Catalog No. S13136 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W):
10.1 x 10.1 cm (4 x 4 in.)
5.08 x 5.08 cm (2 x 2 in.)
7.6 x 7.6 cm (3 x 3 in.)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S13136 5.08 x 5.08 cm (2 x 2 in.)
S13137 7.6 x 7.6 cm (3 x 3 in.)
S13138 10.1 x 10.1 cm (4 x 4 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S13136 Supplier United Scientific™ Supplier No. CGP2X2
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Pack of 6 glass plates

Cobalt Glass Plates used in flame tests to block orange color when performing sodium and potassium salt flame tests.

  • Color: Dark blue
  • Available in three different sizes

Specifications

Color Dark Blue
Material Cobalt Glass
Sterility Non-sterile
Quantity Pack of 6
Type Cobalt Plate
Dimensions (L x W) 5.08 x 5.08 cm (2 x 2 in.)
Length (English) 2 in.
Length (Metric) 5.08 cm
Width (English) 2 in.
Width (Metric) 5.08 cm
For Use With (Equipment) Bunsen Burner
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.