Learn More
Description
- Color: Dark blue
- Available in three different sizes
Specifications
Specifications
| Color | Dark Blue |
| Material | Cobalt Glass |
| Sterility | Non-sterile |
| Type | Cobalt Plate |
| Dimensions (L x W) | 10.1 x 10.1 cm (4 x 4 in.) |
| Length (English) | 4 in. |
| Length (Metric) | 10.1 cm |
| Width (English) | 4 in. |
| Width (Metric) | 10.1 cm |
| For Use With (Equipment) | Bunsen Burner |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

