Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Demonstration DC Motor
SDPSCI_ED

Catalog No. s05816 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Voltage:
1.5 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S05816 1.5 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05816 Supplier United Scientific™ Supplier No. DMOT01
Only null left
Add to Cart
Add to Cart

Designed for students to learn about electromagnetic forces.

  • The open structure resembles the diagram found in many textbooks
  • Polarity of the magnets can be reversed to change the direction of rotation
  • The motor can also be used with a rheostat to observe the change of speed with the change of current
  • The DC motor can stand vertically or horizontally and operates on a 1.5V battery
  • Enclosed in a sturdy plastic storage case with a student activity manual

Order Info

Dimensions: 5.5 x 4.5 x 2.5 in. (14 x 11.4 x 6.3cm); Shipping weight: 11.45 oz. (0.3kg)

Specifications

For Use With (Application) Students can learn about electromagnetic forces and also can observe the change of speed with the change of current by using with rheostat
Voltage 1.5 V
Includes Sturdy Plastic storage case, Student activity manual
Product Type Demonstration DC Motor
Dimensions (L x W x H) 5.5 x 4.5 x 2.5 in. (13.97 x 11.43 x 6.35cm)
Length (English) 5.5 in.
Length (Metric) 13.97 cm
Width (English) 4.5 in.
Width (Metric) 11.43 cm
Height (English) 2.5 in.
Height (Metric) 6.35 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.