Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Embedding Blocks
SDPSCI_ED

Catalog No. S90345B Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W):
0.5 x 0.5 in.
0.63 x 0.63 in.
0.75 x 0.75 in.
1 x 1 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S90345B 0.63 x 0.63 in.
S90345A 0.5 x 0.5 in.
S90345C 0.75 x 0.75 in.
S90345D 1 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S90345B Supplier United Scientific™ Supplier No. EB0002
Add to Cart
Add to Cart

Embedding Blocks used for celloidin or paraffin sections.

  • These embedding blocks are made of phenolic resin.
  • Top surface has 0.031 in. deep grid to provide a firm hold for embedded specimen.
  • Blocks are 0.75 in. high.

Specifications

Product Type Embedding Matrix
Material Water-soluble Glycols and Resins
Color Black
Length (Metric) 15.9 mm
Width (Metric) 15.9 mm
Length (English) 5/8 in.
Width (English) 5/8 in.
Depth (Metric) 19 mm
Depth (English) 0.75 in.
Dimensions (L x W) 0.63 x 0.63 in.
For Use With (Application) Used for Celloidin or Paraffin sections
Quantity 10 Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.