Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Equal Volume Cylinders
SDPSCI_ED

Catalog No. S07024 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Product Type:
Cylinder
Cylinder Set
Material:
Aluminum
Aluminum, Copper, Steel, Brass
Brass
Copper
Steel
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Material
S07024 Cylinder Copper
S07021 Cylinder Aluminum
S07022 Cylinder Steel
S07023 Cylinder Brass
S07034 Cylinder Set Aluminum, Copper, Steel, Brass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S07024 Supplier United Scientific Supplies Supplier No. SGVC04CO
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for specific gravity, density, volume and calorimetry experiments.

  • Available as individual and set of cylinders
  • Made of aluminum, brass, copper, steel, PVC and wood

Specifications

For Use With (Application) Specific gravity, density, volume and calorimetry experiments
Diameter (English) 0.5 in.
Product Type Cylinder
Length (Metric) 50 mm
Diameter (Metric) 12.7 mm
Length (English) 2 in.
Material Copper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.