Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ General Lab Glassware Starter Kit
SDPSCI_ED

Catalog No. s13141 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Grade:
5+
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S13141 5+
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13141 Supplier United Scientific™ Supplier No. GLSKIT3
Only null left
Add to Cart
Add to Cart

This General Lab Glassware Starter Kit contains an assortment of glassware designed for general laboratory use.

Contents:

  • Beaker, Set of 5 (1)
  • Beaker Tongs, 9 in. (1)
  • Erlenmeyer Flasks, Set of 5 (1)
  • Cylinder, 10 mL, Hex Base (1)
  • Cylinder, 25 mL, Hex Base (1)
  • Cylinder, 100 mL, Hex Base (1)
  • Media Bottle, 100 mL (1)
  • Media Bottle, 500 mL (1)
  • Test Tube Rack (Blue/Yellow) with 12 Test Tubes (TT9800-F) and 12 Rubber Stoppers (RST1-S) (1)
  • Test Tube Clamp, Steel Wire, with Grips (1)
  • Glass Rod, 8 in., 12 Pk. (1)
  • Dropping Bottle, 30 mL, Barnes, with Dropper Pipets (12)

Specifications

Grade 5+
Includes Beaker, Glass, Set of 5 (1), Beaker Tongs, 9 in. (1), Erlenmeyer Flasks, Set of 5 (1), Cylinder, 10mL, Hex Base (1), Cylinder, 25mL, Hex Base (1), Cylinder, 100mL Hex Base (1), Media Bottle, 100mL (1), Media Bottle, 500mL (1), Test Tube Rack (blue/yellow) with 12 Test Tubes (TT9800-F), and 12 Rubber Stoppers (RST1-S) (1), Test Tube Clamp, Steel Wire, with Grips (1), Glass Rod, 8 in., pk/12 (1), Dropping Bottle, 30mL, Barnes, with Dropper Pipets (1)
Class Size 1 to 2 Lab Groups
Product Type Glassware Starter Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.