Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Glass Concavity Slides, 1.3 mm
SDPSCI_ED

Catalog No. S13129
Click to view available options
Well Count:
1
2
3

Pre-cleaned glass slide with a thickness of 1.3 mm.

  • Pre-cleaned slides with concavities are 75 mm x 25 mm, 1.3 mm thick, and are packaged in boxes of 12
  • Spherical concavities are approximately 16 mm in diameter and 0.8 mm deep
  • Available with single, double, or triple concavities
  • Made of quality sheet glass, with ground edges

Specifications

Length (Metric) 75 mm
Frosted Not Frosted
Type Microscope Slide
Well Count 1
Edges Ground
Material Glass
Precleaned Yes
Thickness (Metric) 1.3 mm
Width (Metric) 25 mm
Color Clear
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.