Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Graduated Polymethylpentene (TPX™) Pitchers with Handle
SDPSCI_ED

Catalog No. S01115 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
10 L
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01115 1000 mL
S07384 10 L
S07383 5000 mL
S01112 100 mL
S01113 250 mL
S01114 500 mL
S01116 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. S01115 Supplier United Scientific™ Supplier No. P50905
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

These polymethylpentene beakers include a handle and easy to read printed graduations.

High Quality polymethylpentene (PMP) beakers

  • Tapered design is convenient for stacking and gripping
  • Beakers include pour spout and easy-to-read silk-screened graduations
  • Features a comfortable rectangular handle
  • Autoclavable
  • Available in sizes ranging from 50 to 10,000 mL

Specifications

Capacity (Metric) 1000 mL
Material PMP
Height (English) 6 in.
Height (Metric) 150 mm
Includes Spout
Quantity 4
Type Pitcher
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Silk Screened Print Graduated
Style Closed Handle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.