Learn More
United Scientific™ Graduated Polypropylene Beakers

Shop All United Scientific Supplies, Inc Products


Description
High Quality polypropylene beakers.
- Tapered design is convenient for stacking and gripping
- Beakers include pour spout and easy-to-read silk-screened graduations
- Autoclavable
- Available in sizes ranging from 50 to 10,000 mL
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | Polypropylene |
| Height (English) | 2.9 in. |
| Height (Metric) | 73 mm |
| Includes | Spout |
| Quantity | 12 |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.